Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 250 mm Stroke Length, BSPP
Mfr # P1A-S020DS-0250
Zoro # G711930914
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 14 mm
- Stroke Length 250 mm
- Cylinder Repair Non-Repairable
- Bore Diameter 20 mm
- Maximum Operating Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S020DS-0250
- Zoro # G711930914
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 14 mm |
Stroke Length | 250 mm |
Bore Diameter | 20 mm |
Rod Diameter | 8 mm |
Overall Height | 23.4 mm |
Body Diameter | 27 mm |
Inlet Size | 1/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose End (3LX81)
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- DE-STA-CO Sealkit, Dpg-10 (SLKT-183)
- Parker Compressor, Air Tank & Pneumatic Tool Parts