Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 25" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC25.00
Zoro # G011929915
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 4 1/2 in
- Rod Thread Length 1 1/8 in
- Body Material Finish Anodized
- For Fluid Type Air
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC25.00
- Zoro # G011929915
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Overall Height | 4 1/2 in |
Overall Width | 30 5/8 in |
Rod Thread Size | 3/4"-16 |
Inlet Size | 1/2 in |
Stroke Length | 25 in |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 25 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Layout Fluid Remover and Prep, 12 Oz. Net (82038)
- TRITAN Coupling Chain Hub, 1 7/16-in. Fnshd Bore w/Keyway and 2 Set Screws, 16 Teeth (5016 X 1 7/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA RE41810, Return Line, 10 micron (ZX-RE41810)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- NUMATICS 3-1/4In 250Psi 16In Pneumatic Cylinder (P1AP-16A1D-CNX2)
- Parker Pneumatic Cylinder Parts