Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 25" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC25.00
Zoro # G211930254
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- System of Measurement Inch
- Maximum Operating Pressure 250 psi
- Inlet Size 3/8 in
- Body Material Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC25.00
- Zoro # G211930254
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 3/8 in |
Overall Width | 29 5/8 in |
Stroke Length | 25 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 1/2 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Bore Diameter | 2 in |
Overall Height | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BAND CLAMP 1X15' (226100)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB30B)
- SKF SKF-307ZNR, Max Type Ball Brgs, 307ZNR (307ZNR)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- Parker Compressor, Air Tank & Pneumatic Tool Parts