Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 25 mm Stroke Length, BSPP
Mfr # P1A-S012DS-0025
Zoro # G911930486
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 145 psi
- Cylinder Type Round Body
- Standards ISO 6432
- Maximum Operating Temperature 176 Degrees F
- Inlet Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S012DS-0025
- Zoro # G911930486
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | M5 |
End Cap Length | 13 mm |
Stroke Length | 25 mm |
Rod Diameter | 6 mm |
Bore Diameter | 12 mm |
Body Diameter | 20 mm |
Overall Height | 17.4 mm |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 12 mm, Cushion Type Bumpers, Stroke Length 25 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.4 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 3/8 in. (KQ2L11-13A)
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- THOMSON Bearing Ball Carriage, Height 35.90 mm (511H30A0)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- NUMATICS 3-1/4In 250Psi 16In Pneumatic Cylinder (P1AP-16A1D-CNX2)
- Parker Pneumatic Cylinder Parts