Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 24" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC24.00
Zoro # G211929920
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29 5/8 in
- Piston Rod Material Finish Chrome Plated
- Body Material Aluminum
- Cushion Type Head and Cap
- Number of Rods Single Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC24.00
- Zoro # G211929920
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 29 5/8 in |
Overall Height | 4 1/2 in |
Stroke Length | 24 in |
Rod Diameter | 1 in |
End Cap Length | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Bore Diameter | 4 in |
Inlet Size | 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 24 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6312LLBC3/L627)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566668, Pressure Line, 10 micron (ZX-P566668)
- BAILEY HYDRAULICS Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228904)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Pneumatic Cylinder Parts