Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 23" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC23.00
Zoro # G911929923
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Stroke Length 23 in
- Piston Rod Material Carbon Steel
- Cushion Type Head and Cap
- End Cap Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC23.00
- Zoro # G911929923
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 23 in |
End Cap Length | 4 1/2 in |
Rod Diameter | 1 in |
Inlet Size | 1/2 in |
Overall Width | 28 5/8 in |
Bore Diameter | 4 in |
Rod Thread Size | 3/4"-16 |
Overall Height | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase (4PX-700-1)
- NATIONAL Small Bore Metric Seals, 42X62X7-R2LS32-S (42X62X7-R2LS32-S)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (L1322T)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Pneumatic Cylinder Parts