Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 23" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC23.00
Zoro # G011929199
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 1 in
- For Fluid Type Air
- Piston Rod Material Carbon Steel
- Cylinder Action Double Acting
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC23.00
- Zoro # G011929199
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
Stroke Length | 23 in |
Bore Diameter | 3 1/4 in |
End Cap Length | 3 3/4 in |
Overall Height | 3 3/4 in |
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Inlet Size | 1/2 in |
Overall Width | 28 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS100100)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- INA Flange Bearing, 4-Bolt, Ball, 30mm Bore (PME30-XL-N)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- DE-STA-CO Sealkit, Dpg-10 (SLKT-183)
- Parker Pneumatic Cylinder Parts