Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 23" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC23.00
Zoro # G011930904
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 3 in
- Minimum Operating Temperature -10 Degrees F
- Rod Diameter 5/8 in
- Body Material Aluminum
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC23.00
- Zoro # G011930904
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 3 in |
Rod Diameter | 5/8 in |
Overall Height | 3 in |
Overall Width | 27 3/4 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 23 in |
Bore Diameter | 2 1/2 in |
Rod Thread Length | 3/4 in |
Inlet Size | 3/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 23 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- TIMKEN TIM-342, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342 (342)
- DAYTON Dc Gearmotor, 38.1 in-lb Max. Torque, 4.5 RPM Nameplate RPM, 12V DC Voltage (1LNG6)
- EATON AEROQUIP Adpt, MORB-FNPT, 7/16-20, 1/4-18, Strt (2216-4-4S)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Compressor, Air Tank & Pneumatic Tool Parts