Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 23" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC23.00
Zoro # G211930216
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 23 in
- Tie Rod Material Carbon Steel
- Number of Rods Single Rod
- System of Measurement Inch
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC23.00
- Zoro # G211930216
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 23 in |
Rod Thread Size | 7/16"-20 |
Overall Height | 2 1/2 in |
Overall Width | 27 5/8 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
End Cap Length | 2 1/2 in |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 23 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 5/8" (4JSC3558)
- NTN NTN 6201ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Shielded (6201ZZ)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Pneumatic Cylinder Parts