Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 23" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC23.00
Zoro # G311929448
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- End Cap Length 2 in
- System of Measurement Inch
- Cylinder Action Double Acting
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC23.00
- Zoro # G311929448
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 3/8 in |
End Cap Length | 2 in |
Stroke Length | 23 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Overall Height | 2 in |
Bore Diameter | 1 1/2 in |
Overall Width | 27 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR23K (HG-KR23K)
- HYDROMAXX 2"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200100)
- GUARDAIR Guardair 75LJ036AA, Long John W/ 36" Alum Ext & Alloy Nozzle (75LJ036AA)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- SMC 16Mm 1Mpa 50Mm Double Acting Pneumatic Cylinder (CDQSB16-50DC)
- Parker Pneumatic Cylinder Parts