Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 22" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC22.00
Zoro # G411929164
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air
- Maximum Operating Temperature 165 Degrees F
- Body Material Aluminum
- Rod Thread Length 3/4 in
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC22.00
- Zoro # G411929164
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 22 in |
Rod Diameter | 5/8 in |
Overall Width | 26 5/8 in |
Bore Diameter | 1 1/2 in |
End Cap Length | 2 in |
Inlet Size | 3/8 in |
Overall Height | 2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- DYNABRADE Pin (96444)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- Parker Pneumatic Cylinder Parts