Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 21" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC21.00
Zoro # G611930267
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 1 3/8 in
- Rod Thread Length 1 5/8 in
- Minimum Operating Temperature -10 Degrees F
- Stroke Length 21 in
- Piston Rod Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC21.00
- Zoro # G611930267
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 3/8 in |
Rod Thread Length | 1 5/8 in |
Stroke Length | 21 in |
Rod Thread Size | 1"-14 |
Inlet Size | 3/4 in |
Bore Diameter | 6 in |
End Cap Length | 6 1/2 in |
Overall Width | 27 5/8 in |
Overall Height | 6 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/4 Inch NPT (x4) (FP99X)
- DAYTON Jaw Coupling Insert, L190, Buna N (29HZ06)
- SKF SKF-6205Z C3, Single Row Ball Brgs, 6205Z C3 (6205Z C3)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- DE-STA-CO Non Auto Seal Kit 2.5 B .625 R 8910100 (8910100)
- Parker Pneumatic Cylinder Parts