Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 21" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC21.00
Zoro # G011929908
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Maximum Operating Temperature 165 Degrees F
- Maximum Operating Pressure 250 psi
- Standards RoHS Compliant
- Air Inlet Center to Center Distance 23 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC21.00
- Zoro # G011929908
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 21 in |
End Cap Length | 4 1/2 in |
Rod Diameter | 1 in |
Overall Width | 26 5/8 in |
Rod Thread Size | 3/4"-16 |
Inlet Size | 1/2 in |
Rod Thread Length | 1 1/8 in |
Overall Height | 4 1/2 in |
Bore Diameter | 4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J6 (180J6)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3510)
- DODGE Tigear-2 Reducers And Accessories, 20Q60H56 TIGEAR-2 REDUCER (20Q60H56 TIGEAR-2 REDUCER)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- Parker Pneumatic Cylinder Parts