Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 21" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC21.00
Zoro # G011930706
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4MA
- Overall Width 25 3/4 in
- Rod Diameter 5/8 in
- For Fluid Type Air
- Cylinder Action Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC21.00
- Zoro # G011930706
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 25 3/4 in |
Rod Diameter | 5/8 in |
Stroke Length | 21 in |
Overall Height | 3 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Rod Thread Size | 7/16"-20 |
End Cap Length | 3 in |
Rod Thread Length | 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SUPERIOR PUMP Valve Check Univ 1-1/4And1-1/2 (99555)
- KEYSCO TOOLS Quick Change Retainer Spring, Viking (77350)
- IKO Cam Follower, Metric, #CF6VB (CF6VB)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- Parker Compressor, Air Tank & Pneumatic Tool Parts