Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 21" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC21.00
Zoro # G911930219
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -10 Degrees F
- Cushion Type Head and Cap
- Rod Thread Size 7/16"-20
- Rod Diameter 5/8 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC21.00
- Zoro # G911930219
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Rod Thread Length | 3/4 in |
Overall Width | 25 5/8 in |
Inlet Size | 3/8 in |
End Cap Length | 2 1/2 in |
Overall Height | 2 1/2 in |
Stroke Length | 21 in |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 21 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3V700)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Pneumatic Cylinder Parts