Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 20" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC20.00
Zoro # G811929948
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Overall Width 25 5/8 in
- Bore Diameter 4 in
- System of Measurement Inch
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC20.00
- Zoro # G811929948
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 25 5/8 in |
Bore Diameter | 4 in |
Overall Height | 4 1/2 in |
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Stroke Length | 20 in |
Inlet Size | 1/2 in |
Rod Diameter | 1 in |
Rod Thread Size | 3/4"-16 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/16 In Tube, 1/4 In (AS2211F-N02-09SD)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- Parker Compressor, Air Tank & Pneumatic Tool Parts