Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 20" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC20.00
Zoro # G411929287
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Finish Chrome Plated
- Rod Thread Size 3/4"-16
- Series 4MA
- Body Material Aluminum
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC20.00
- Zoro # G411929287
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Bore Diameter | 3 1/4 in |
Overall Width | 25 5/8 in |
Stroke Length | 20 in |
Overall Height | 3 3/4 in |
Inlet Size | 1/2 in |
Rod Diameter | 1 in |
End Cap Length | 3 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 20 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- WEG 3-Phase General Purpose Motor, 3 HP, 215T Frame, 230/460V AC Voltage, 900 Nameplate RPM (00309ET3E215T-W22)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- COWAN DYNAMICS Double Acting Pneumatic Cylinder (B202650)
- Parker Compressor, Air Tank & Pneumatic Tool Parts