Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 20" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC20.00
Zoro # G411929102
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Stroke Length 20 in
- For Fluid Type Air
- Piston Material Aluminum
- Minimum Operating Temperature -10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC20.00
- Zoro # G411929102
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 20 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Bore Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Overall Width | 24 5/8 in |
Overall Height | 2 in |
Inlet Size | 3/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 20 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E652)
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SCHRADER BELLOWS GLAND CARTRIDGE KIT PNEUMATIC CYLINDER (B732732)
- Parker Compressor, Air Tank & Pneumatic Tool Parts