Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2" Stroke Length, NPT
Mfr # 3.00NLPM92.00
Zoro # G911931049
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Rod Diameter 7/8 in
- Piston Rod Material Steel
- Number of Rods Single Rod
- Cylinder Action Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.00NLPM92.00
- Zoro # G911931049
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 7/8 in |
Inlet Size | 1/4 in |
Rod Thread Length | 1/8 in |
Rod Thread Size | 5/8"-18 |
Bore Diameter | 3 in |
Stroke Length | 2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 3 27/64 in, Maximum Operating Pressure 145 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- TSUBAKI Single Strand Connecting Chain Link, 5/8 in Pitch, #50, PK5 (50 CL)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- Parker Pneumatic Cylinder Parts