Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2" Stroke Length, NPT
Mfr # 2.50CTE2MNR3UT9AC02.00
Zoro # G811930418
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air
- Piston Rod Material Carbon Steel
- Series 2MNR
- Tie Rod Material Carbon Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTE2MNR3UT9AC02.00
- Zoro # G811930418
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 7 7/8 in |
Rod Thread Size | 5/16"-24 |
Rod Thread Length | 1 in |
Rod Diameter | 16 mm |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
End Cap Length | 3 in |
Overall Height | 3 in |
Stroke Length | 2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- DONALDSON Breather, Trap, P565857 (P565857)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Pneumatic Cylinder Parts