Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2 1/2" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC02.50
Zoro # G811929740
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tie Rod Material Carbon Steel
- Air Inlet Center to Center Distance 5 5/8 in
- Piston Rod Material Carbon Steel
- Magnetic Piston Magnetic Piston
- Overall Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC02.50
- Zoro # G811929740
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 9 1/8 in |
Bore Diameter | 6 in |
Stroke Length | 2 1/2 in |
End Cap Length | 6 1/2 in |
Overall Height | 6 1/2 in |
Inlet Size | 3/4 in |
Rod Thread Length | 1 5/8 in |
Rod Thread Size | 1"-14 |
Rod Diameter | 1 3/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1-14 UNS RH (2117-001-103)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L050 (255L050G)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- Parker Compressor, Air Tank & Pneumatic Tool Parts