Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2 1/2" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC02.50
Zoro # G111929020
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -10 Degrees F
- Number of Rods Single Rod
- Piston Rod Material Finish Chrome Plated
- Series 4MA
- End Cap Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC02.50
- Zoro # G111929020
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 3/4"-16 |
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Inlet Size | 1/2 in |
Overall Height | 4 1/2 in |
Rod Diameter | 1 in |
Stroke Length | 2 1/2 in |
Bore Diameter | 4 in |
Overall Width | 8 1/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 2 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3-Phase, 5HP, 230/460V (184THTS8056)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA2)
- BESTORQ Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- CORNWELL TOOLS Power Shaft (RS251019)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Compressor, Air Tank & Pneumatic Tool Parts