Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2 1/2" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC02.50
Zoro # G411931051
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 1 in
- Air Inlet Type NPT
- Piston Material Aluminum
- Cushion Type Head and Cap
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC02.50
- Zoro # G411931051
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
Bore Diameter | 3 1/4 in |
Stroke Length | 2 1/2 in |
End Cap Length | 3 3/4 in |
Rod Thread Size | 3/4"-16 |
Overall Width | 8 1/8 in |
Overall Height | 3 3/4 in |
Rod Thread Length | 1 1/8 in |
Inlet Size | 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 2 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- BVA HYDRAULICS Bottle Jack Mini 10Ton 1.63"Stroke (J11100)
- RELIANCE WATER HEATERS Element Watrht 1500W120V (100108334)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- Parker Compressor, Air Tank & Pneumatic Tool Parts