Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 2 1/2" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC02.50
Zoro # G211929395
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 2 in
- Bore Diameter 1 1/2 in
- Tie Rod Material Carbon Steel
- Body Material Aluminum
- Cylinder Type Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC02.50
- Zoro # G211929395
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 2 in |
Bore Diameter | 1 1/2 in |
Rod Thread Size | 7/16"-20 |
Overall Height | 2 in |
Rod Diameter | 5/8 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Stroke Length | 2 1/2 in |
Overall Width | 7 1/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 2 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM27)
- PHOENIX Air Compressor, 0.75 HP, 12VDCV, 120 psi (AC12V3)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 180MA010BN, Suction, 6 micron (ZX-180MA010BN)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- Parker Pneumatic Cylinder Parts