Shop All Air Cylinders
Parker
Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 2.50DSRM02.00
Zoro # G6097497
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50DSRM02.00
- Zoro # G6097497
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 7.6 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Dimension J | 0.31 in |
Dimension Cc | 0.625 in |
Rod Thread Size | 1/2"-20 |
Dimension E | 1.75 in |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension B | 1.50 in |
Dimension Kk | 1/2"-20 UNF |
Dimension C | 0.38 in |
Dimension D | 0.50 in |
Dimension N1 | 1 3/8"-12 |
Dimension A | 22/25 in |
End Cap Length | 5/16 in |
Stroke Length | 2 in |
Inlet Size | 1/4 in |
Nose Mount Thread Size | 1 3/8"-12 |
Bore Diameter | 2 1/2 in |
Rod Diameter | 5/8 in |
Body Diameter | 2 5/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 2 5/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 2240-8M-30 (2240-8M-30)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- GATES Stainless Steel Clamp, 32016 (32016)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 20B Chain Size, 11 # of Teeth (20BS11H X 28)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSRM04.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSRM06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DXPSR02.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting (1.75PSR02.00)
- FESTO Compact Cylinder ADN-16-20-I-P-A (ADN-16-20-I-P-A)
- Parker Air Cylinders