Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 19" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC19.00
Zoro # G811929979
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 1 in
- End Cap Material Aluminum
- Stroke Length 19 in
- Inlet Size 1/2 in
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC19.00
- Zoro # G811929979
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
Stroke Length | 19 in |
Inlet Size | 1/2 in |
End Cap Length | 4 1/2 in |
Bore Diameter | 4 in |
Overall Width | 24 5/8 in |
Rod Thread Length | 1 1/8 in |
Overall Height | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Barrel Roller Bearings <= 320 MM, #20211T (20211T)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- BIMBA 1-1/16IN 2-5/8IN DOUBLE ACTING PNEUMATIC CYLINDER (FS-092.625-CFTM)
- Parker Pneumatic Cylinder Parts