Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 19" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC19.00
Zoro # G911930707
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature -10 Degrees F
- Rod Thread Length 3/4 in
- Overall Height 3 in
- Cylinder Repair Repairable
- Series 4MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC19.00
- Zoro # G911930707
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Overall Height | 3 in |
End Cap Length | 3 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Bore Diameter | 2 1/2 in |
Stroke Length | 19 in |
Overall Width | 23 3/4 in |
Inlet Size | 3/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- Parker Compressor, Air Tank & Pneumatic Tool Parts