Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 19" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC19.00
Zoro # G911929121
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Carbon Steel
- Rod Thread Size 7/16"-20
- Maximum Operating Pressure 250 psi
- Tie Rod Material Carbon Steel
- Cylinder Type Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC19.00
- Zoro # G911929121
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
Stroke Length | 19 in |
Overall Height | 2 in |
Overall Width | 23 5/8 in |
Bore Diameter | 1 1/2 in |
End Cap Length | 2 in |
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 19 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40BS35H X 1)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- CAMOZZI Mc Series Lockable Isolation Valve, 1/2" NPT Port, 3-Way/2-Position, Lock-Out / Tag-Out (MC202-V01TF)
- SMC 1/4" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N02S)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Pneumatic Cylinder Parts