Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 18" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC18.00
Zoro # G711930204
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Center to Center Distance 21 1/8 in
- End Cap Length 6 1/2 in
- Piston Rod Material Finish Chrome Plated
- Minimum Operating Temperature -10 Degrees F
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC18.00
- Zoro # G711930204
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 6 1/2 in |
Stroke Length | 18 in |
Rod Diameter | 1 3/8 in |
Bore Diameter | 6 in |
Overall Height | 6 1/2 in |
Rod Thread Length | 1 5/8 in |
Rod Thread Size | 1"-14 |
Overall Width | 24 5/8 in |
Inlet Size | 3/4 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- MOLINE BEARING Take-Up Brg, 2 15/16 in Bore, Steel Insert (19251215)
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- Parker Pneumatic Cylinder Parts