Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 18" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC18.00
Zoro # G411929928
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- End Cap Length 4 1/2 in
- Rod Thread Length 1 1/8 in
- Stroke Length 18 in
- Maximum Operating Temperature 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC18.00
- Zoro # G411929928
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Stroke Length | 18 in |
Inlet Size | 1/2 in |
Overall Height | 4 1/2 in |
Bore Diameter | 4 in |
Rod Diameter | 1 in |
Rod Thread Size | 3/4"-16 |
Overall Width | 23 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMC106-0100)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF89)
- COILHOSE PNEUMATICS Coalescing Element 26 Series (26C-14A)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SCHRADER BELLOWS GLAND CARTRIDGE KIT PNEUMATIC CYLINDER (B732732)
- Parker Pneumatic Cylinder Parts