Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 18" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC18.00
Zoro # G411929133
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air
- End Cap Material Aluminum
- Minimum Operating Temperature -10 Degrees F
- Body Material Aluminum
- Stroke Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC18.00
- Zoro # G411929133
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 18 in |
Overall Height | 2 in |
Rod Thread Size | 7/16"-20 |
Overall Width | 22 5/8 in |
End Cap Length | 2 in |
Inlet Size | 3/8 in |
Bore Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 18 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERF34NFC, Return Line, 10 micron, Inside-Out (MF0063615)
- BESTORQ 5M Timing Belts, 225-5M-15 (225-5M-15)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP681)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB12NFC, Pressure Line, 10 micron, Outside-In (MF0058396)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- SMC PNEUMATIC SLIDE TABLE 16MM 0.15-0.7MPA 100MM GUIDED SLIDE CYLINDER (MXS16-100)
- Parker Pneumatic Cylinder Parts