Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 17" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC17.00
Zoro # G111929822
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Repair Repairable
- Rod Thread Size 3/4"-16
- Piston Material Aluminum
- Rod Thread Length 1 1/8 in
- Series 4MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC17.00
- Zoro # G111929822
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Inlet Size | 1/2 in |
End Cap Length | 4 1/2 in |
Overall Width | 22 5/8 in |
Overall Height | 4 1/2 in |
Stroke Length | 17 in |
Bore Diameter | 4 in |
Rod Diameter | 1 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- FOSTER SS303 Socket, Straight 1/2" FPT (50FSS)
- NATIONAL Small Bore Metric Seals, 55X75X8-R2LS32-S (55X75X8-R2LS32-S)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Compressor, Air Tank & Pneumatic Tool Parts