Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 17" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC17.00
Zoro # G711930785
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Material Aluminum
- End Cap Length 3 in
- Maximum Operating Pressure 250 psi
- Cushion Type Head and Cap
- Cylinder Action Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC17.00
- Zoro # G711930785
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 3 in |
Rod Thread Length | 3/4 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 17 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Rod Diameter | 5/8 in |
Overall Width | 21 3/4 in |
Overall Height | 3 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Head and Cap, Stroke Length 17 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 562mm LP (XPZ562)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252HS)
- GATES Signal Call Hose, 28681 (28681)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- Parker Compressor, Air Tank & Pneumatic Tool Parts