Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 17" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC17.00
Zoro # G211929593
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21 5/8 in
- Tie Rod Material Carbon Steel
- Rod Thread Length 3/4 in
- Maximum Operating Temperature 165 Degrees F
- Maximum Operating Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC17.00
- Zoro # G211929593
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 21 5/8 in |
Rod Thread Length | 3/4 in |
Stroke Length | 17 in |
Overall Height | 2 1/2 in |
End Cap Length | 2 1/2 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 3/8 in |
Bore Diameter | 2 in |
Rod Diameter | 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (119403-00)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- MILTON Hex Coupling, 1/4" FNPT, PK100 (643BK)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- MILLER FLUID POWER Position Indicating Switch, 10 to 30VDC (P8SAGNFAX)
- Parker Pneumatic Cylinder Parts