Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 17" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC17.00
Zoro # G311929172
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 17 in
- Rod Thread Size 7/16"-20
- Minimum Operating Temperature -10 Degrees F
- For Fluid Type Air
- Number of Rods Single Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC17.00
- Zoro # G311929172
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 17 in |
Rod Thread Size | 7/16"-20 |
Overall Width | 21 5/8 in |
Overall Height | 2 in |
End Cap Length | 2 in |
Inlet Size | 3/8 in |
Bore Diameter | 1 1/2 in |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Taper Lock Bushing, TL1210, 30mm (TL1210-30MM)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX300)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts