Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 160 mm Stroke Length, BSPP
Mfr # P1A-S020DS-0160
Zoro # G911930721
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Bore Diameter 20 mm
- Standards ISO 6432
- Maximum Operating Pressure 145 psi
- Air Inlet Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S020DS-0160
- Zoro # G911930721
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 20 mm |
Body Diameter | 27 mm |
Inlet Size | 1/8 in |
Stroke Length | 160 mm |
Rod Diameter | 8 mm |
End Cap Length | 14 mm |
Overall Height | 23.4 mm |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 20 mm, Cushion Type Bumpers, Stroke Length 160 mm, Inlet Size 1/8 in, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 23.4 mm, Body Diameter 27 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two shields, C3 Fit , (6311-ZZ KBC)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- FOSTER Brass Plug, Straight Thru 3/4"MPT (75MPB)
- AKG Forced Air Oil Cooler, 20 HP Heat Removed (AP32-P-F)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts