Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 16" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC16.00
Zoro # G111929877
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Air Inlet Center to Center Distance 18 5/8 in
- Rod Diameter 1 in
- End Cap Length 4 1/2 in
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC16.00
- Zoro # G111929877
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
End Cap Length | 4 1/2 in |
Inlet Size | 1/2 in |
Overall Width | 21 5/8 in |
Bore Diameter | 4 in |
Stroke Length | 16 in |
Overall Height | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-8FJX45S)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- RULAND Double U-Joint, 30 mm x 30 mm Bores, 50.7 mm OD, Steel (UD32-30MM-30MM-F)
- GATES Tri-Power Belts, BX32 (BX32)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- FABCO-AIR The Pancake Line 2In 112In Double Acting Pneumatic Cylinder (SQL-321X1-1/2DR-P2B)
- Parker Compressor, Air Tank & Pneumatic Tool Parts