Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 16" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC16.00
Zoro # G111929297
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4MA
- Magnetic Piston Magnetic Piston
- End Cap Length 3 3/4 in
- System of Measurement Inch
- Piston Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC16.00
- Zoro # G111929297
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 3 3/4 in |
Overall Height | 3 3/4 in |
Bore Diameter | 3 1/4 in |
Rod Thread Length | 1 1/8 in |
Rod Diameter | 1 in |
Overall Width | 21 5/8 in |
Stroke Length | 16 in |
Inlet Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 16 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206 C3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206 C3)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- DIXON H Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female NPTF, Steel, (H6F6)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E745)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Pneumatic Cylinder Parts