Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 16" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC16.00
Zoro # G111929532
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Finish Chrome Plated
- Magnetic Piston Magnetic Piston
- Series 4MA
- Body Material Finish Anodized
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC16.00
- Zoro # G111929532
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Overall Height | 2 1/2 in |
Rod Thread Size | 7/16"-20 |
Inlet Size | 3/8 in |
Stroke Length | 16 in |
Rod Diameter | 5/8 in |
End Cap Length | 2 1/2 in |
Bore Diameter | 2 in |
Overall Width | 20 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMTX-LOCKT Bulb Grease Car Care (P13-85184)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- DAYTON C68 V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (4FJ17)
- PARKER Subplate, Bottom Ports (SPD22NS35)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- SCHRADER BELLOWS GLAND CARTRIDGE KIT PNEUMATIC CYLINDER (B732732)
- Parker Compressor, Air Tank & Pneumatic Tool Parts