Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 15" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC15.00
Zoro # G811930326
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Material Aluminum
- End Cap Material Aluminum
- Maximum Operating Pressure 250 psi
- Rod Thread Size 1"-14
- Piston Rod Material Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC15.00
- Zoro # G811930326
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 1"-14 |
End Cap Length | 6 1/2 in |
Overall Height | 6 1/2 in |
Stroke Length | 15 in |
Inlet Size | 3/4 in |
Overall Width | 21 5/8 in |
Rod Thread Length | 1 5/8 in |
Rod Diameter | 1 3/8 in |
Bore Diameter | 6 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8in. Male P-Style 1/4in. NPT Coupler (775AC)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6302 2RS JEM)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- DE-STA-CO Sealkit, Dpg-10 (SLKT-183)
- Parker Pneumatic Cylinder Parts