Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 15" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC15.00
Zoro # G811929900
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tie Rod Material Carbon Steel
- Piston Rod Material Finish Chrome Plated
- Cushion Type Head and Cap
- Body Material Finish Anodized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC15.00
- Zoro # G811929900
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 4 1/2 in |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Overall Width | 20 5/8 in |
Inlet Size | 1/2 in |
Stroke Length | 15 in |
Overall Height | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 15 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- Parker Pneumatic Cylinder Parts