Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 15" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC15.00
Zoro # G311929356
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Material Aluminum
- Standards RoHS Compliant
- Cylinder Type Extruded
- Air Inlet Center to Center Distance 17 5/8 in
- Stroke Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC15.00
- Zoro # G311929356
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 15 in |
Overall Height | 3 3/4 in |
Overall Width | 20 5/8 in |
Inlet Size | 1/2 in |
Bore Diameter | 3 1/4 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
End Cap Length | 3 3/4 in |
Rod Thread Length | 1 1/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 19)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- POWERDRIVE Sheave, 5/8" Bore, 4L/5L/A/B (BK20-5/8)
- POWERDRIVE 5/8" Sheave 6.25" OD (AK64-5/8)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- BIMBA 1-1/16IN 2-5/8IN DOUBLE ACTING PNEUMATIC CYLINDER (FS-092.625-CFTM)
- Parker Compressor, Air Tank & Pneumatic Tool Parts