Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 14" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC14.00
Zoro # G811929825
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Pressure 250 psi
- Minimum Operating Temperature -10 Degrees F
- Piston Material Aluminum
- Magnetic Piston Magnetic Piston
- Piston Rod Material Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC14.00
- Zoro # G811929825
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 14 in |
Inlet Size | 1/2 in |
Overall Height | 4 1/2 in |
Rod Thread Size | 3/4"-16 |
End Cap Length | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
Overall Width | 19 5/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top27.1 in L Outside (5L270R)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- DIXON Groove Lube, 1 qt Tub, Paste Form, 1.06 (GROOVLUB32)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- Parker Compressor, Air Tank & Pneumatic Tool Parts