Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 14" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC14.00
Zoro # G211929180
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- Piston Material Aluminum
- Cylinder Action Double Acting
- Maximum Operating Pressure 250 psi
- Cushion Type Head and Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC14.00
- Zoro # G211929180
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 3/8 in |
Stroke Length | 14 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Overall Height | 2 in |
Overall Width | 18 5/8 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Bore Diameter | 1 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- KURIYAMA 2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU72)
- ENERPAC Spring Bypass (DC394110)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- FABCO-AIR The Pancake Line 2In 2In Double Acting Pneumatic Cylinder (SQ-321X2DR-P4A)
- Parker Pneumatic Cylinder Parts