Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 13" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC13.00
Zoro # G411929867
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Thread Length 1 1/8 in
- Number of Rods Single Rod
- Cylinder Action Double Acting
- Overall Width 18 5/8 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC13.00
- Zoro # G411929867
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 1 1/8 in |
Overall Width | 18 5/8 in |
Stroke Length | 13 in |
Overall Height | 4 1/2 in |
Inlet Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
Bore Diameter | 4 in |
End Cap Length | 4 1/2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 13 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-285 Poly Tb, 6T2.5-285Ug (6T2.5-285UG)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- BIG HORN 2-1/2 Inch Wire Hose Clamp, PK 5 (11725PK)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- Parker Pneumatic Cylinder Parts