Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 13" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC13.00
Zoro # G611929346
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Minimum Operating Temperature -10 Degrees F
- Cylinder Type Extruded
- Body Material Aluminum
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC13.00
- Zoro # G611929346
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 1/2 in |
Rod Thread Size | 3/4"-16 |
Bore Diameter | 3 1/4 in |
Rod Thread Length | 1 1/8 in |
Overall Width | 18 5/8 in |
Rod Diameter | 1 in |
Stroke Length | 13 in |
Overall Height | 3 3/4 in |
End Cap Length | 3 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 13 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 32 # of Teeth (50BS32H X 1 1/4)
- COXREELS Swivel, Zinc Plated Steel 1 InNPT Inlet (15257-1)
- CONRADER Safety Valve, Hard Seat, 1/4In, 100 PSI, SS (SRH250-SS-100)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Compressor, Air Tank & Pneumatic Tool Parts