Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 13" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC13.00
Zoro # G811930753
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Minimum Operating Temperature -10 Degrees F
- Piston Material Aluminum
- Piston Rod Material Finish Chrome Plated
- Cushion Type Head and Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC13.00
- Zoro # G811930753
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 17 3/4 in |
Overall Height | 3 in |
End Cap Length | 3 in |
Bore Diameter | 2 1/2 in |
Rod Thread Size | 7/16"-20 |
Rod Thread Length | 3/4 in |
Inlet Size | 3/8 in |
Rod Diameter | 5/8 in |
Stroke Length | 13 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 780J10 Micro V Belt, 78 in Pitch Length, 0.92 in Top Width, 10 Ribs (780J10)
- CAMOZZI Male Connector With Coated Threads, 3/8" OD X 1/4" NPT (C6510 06-04)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (081SA400M000061)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/8-X)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- DE-STA-CO Seal Kit, Rp-10And11 (SLKT-036)
- Parker Pneumatic Cylinder Parts