Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 13" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC13.00
Zoro # G311929592
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Rod Material Carbon Steel
- End Cap Material Aluminum
- System of Measurement Inch
- Inlet Size 3/8 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC13.00
- Zoro # G311929592
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 3/8 in |
Rod Thread Length | 3/4 in |
Stroke Length | 13 in |
Overall Width | 17 5/8 in |
Bore Diameter | 2 in |
Rod Diameter | 5/8 in |
Overall Height | 2 1/2 in |
Rod Thread Size | 7/16"-20 |
End Cap Length | 2 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 412,410SS, PK10 (CT 400 L SS)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-16 Thread Size (S71-3N8-8EF)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- SMC 16Mm 1Mpa 50Mm Double Acting Pneumatic Cylinder (CDQSB16-50DC)
- Parker Pneumatic Cylinder Parts