Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 2.50NLPM90.50
Zoro # G911930639
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Cylinder Repair Repairable
- Series LPM
- End Cap Material Aluminum
- Number of Rods Single Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50NLPM90.50
- Zoro # G911930639
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Inlet Size | 1/4 in |
Rod Diameter | 3/4 in |
Bore Diameter | 2 1/2 in |
Stroke Length | 1/2 in |
Rod Thread Length | 1/8 in |
Rod Thread Size | 1/2"-20 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 1 53/64 in, Maximum Operating Pressure 145 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 8PK (75885)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3504)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCC33-14-A)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- Parker Pneumatic Cylinder Parts