Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 2.00DXPSRM00.50
Zoro # G911930189
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Diameter 5/8 in
- Spring Extension Force 30 lb
- Inlet Size 1/4 in
- Cylinder Repair Non-Repairable
- Body Diameter 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00DXPSRM00.50
- Zoro # G911930189
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Body Diameter | 2 1/16 in |
Rod Thread Length | 7/8 in |
Rod Thread Size | 1/2"-20 |
Stroke Length | 1/2 in |
Nose Mount Thread Size | 1 1/4"-12 |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 3 1/2 in, Body Diameter 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- GLOBAL Motor Start Capacitor, 23-302 MFD, Round (Turbolytic 50)
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (2L396)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- MILLER FLUID POWER Position Indicating Switch, 10-30VAC/DC (P8SAGRFAX)
- Parker Pneumatic Cylinder Parts